寸法(mm)横ニップル用下穴:e05.2/f06.2/D05.2/H37
質量(kg)LMブロック1.3
質量(kg/m)LMレール4.8
外形寸法(高さH×幅W×長さL)(mm)42×90×120.6
ブロック寸法(mm)LMブロック:B72/C52/取付穴M10/H8.5/L193/t18/T9/T110/K35/N7/E12/グリースニップルB-M6F
レール(mm)幅W128±0.05/W231/高さM126/ピッチF80/d19×d214×h12/長さ3000(2520)
RoHS指令(10物質対応)対応
基本定格荷重C(kN)48.9
基本定格荷重Co(kN)70.2
静止許容モーメント(kN・m)MA1個0.995、2個密着4.89/MB1個0.995、2個密着4.89/MC1個0.852