入力電圧(V)200
容量(kVA)5
トラスコ品番162-2094
幅(mm)394
質量(kg)70
高さ(mm)435
奥行(mm)454
コンセント個数10
コンセント仕様【出力】単相100V×4・単相115V×4・出力端子100V/50A×2
電線仕様2PNCT3.5mm[[の2乗]]×3芯×3m
保護機能入力側(主回路)安全ブレーカ200V30A・出力側漏電ブレーカ100V30mA
電線仕様-太さ(mm2)3.5
電線仕様-心数(C)3
アズワン品番64-5062-85
プラグ形状【入力】単相200V丸端子