入力電圧(V)200
容量(kVA)3
トラスコ品番162-0492
幅(mm)260
質量(kg)17.5
高さ(mm)230
奥行(mm)235
コンセント個数6
コンセント仕様【出力】単相200V×1(アース付)・単相200V×1(アースなし)・単相100V×2・単相115V×2
電線仕様SVCT3.5mm[[の2乗]]×3芯×2m
保護機能過負荷漏電しゃ断器30A/15mA感度(OC付)
電線仕様-太さ(mm2)3.5
電線仕様-心数(C)3
アズワン品番64-5062-77
プラグ形状【入力】三相200V接地3P20A250V