仕様【魚探】オート深度:OFF/レンジ/シフト、深度アラーム:OFF/範囲内/範囲外、オート感度:OFF/低/高、拡大:OFF/自動/手動/海底固定、拡大倍率:2倍/4倍/8倍
タイプ横型/縦型/横逆/縦逆
出力(kW)(魚探)1
消費電力(W)約20
周波数(kHz)(魚探)50&200
本体質量(kg)約2.3
電源電圧(V)DC11〜35
液晶サイズ10.4型液晶
消費電流(A)約1.5/12V
表示範囲(魚探水深)最大:0〜1000m、(魚探最浅)0〜5m(ヒロ)
本体寸法(幅W×奥行D×高さH)(mm)横置:272×120×239.2、縦置:242.5×120×268
標準装備品本体&架台、振動子:TD47(1kW仕様)、電源コード:DC06(2P-2m)、ハードカバー:CV02
配列(魚探:色)5種類
ドット数(W×H)640×480
背景色(魚探)4色