仕様固着性:5N(0.51kgf)10s
高さ(mm)5
極数4
使用温度範囲(℃)-40〜85
定格接点:DC50 V 100 mA/DC6 V/100 mA DC24 V/25 mA DC20 mV 1 μA
端子形状Through hole pin
構造Convex lever(Without seal tape)
方向アッパー
耐熱性85度(96時間)
包装形態マガジン
絶縁抵抗(MΩ)(DC100V)最大1000
接触抵抗(mΩ)最大100
保存温度範囲(℃)-40〜85
引張強度N(kgf)操作部:8(0.82)/60s、引きはがし:5(0.51)10s
耐衝撃性490 m/s2 11 ms/6 directions for 3 times each
はんだづけ端子はんだ付け性:245±3度・2〜3s、はんだ耐熱性:フロー/260±3度5〜6 s(最大2回)、リフロー/255度(Peak temp.)・手はんだ/350±10度 3〜4 s
温度サイクル温湿サイクル:-10〜65度・相対湿度0〜96%(24時間で10サイクル)
作動作動力:最大0.3〜5N(0.03〜0.51kgf)
耐寒性-40度(96度)
耐久性Continuous load 500 cycles、DC6 ±0.5 V・100 ±10 mA
RoHS指令(10物質対応)対応
耐振性振幅1.5mm(全振幅)or加速度98m/s2、10〜500Hz、3directions for 10 cycles each
耐電圧(V)AC500・60s
曲げ能力耐基板曲げ性:幅90mm・曲げ3mm・5s・1time