セット内容SP-OD10(本製品)、ネジ一式、アース線、印刷物一式(保証書等)
質量(g)約325(本体のみ)
適合規格IEEE 802.3 10BASE-T、IEEE 802.3u 100BASE-TX、IEEE 802.3ab 1000BASE-T、IEEE 802.3af Power over Ethernet (PoE)、IEEE 802.3at Power over Ethernet Plus (PoE+)
入力電圧(V)44〜57
外形寸法(幅W×高さH×奥行D)(mm)約77×60×165
応答時間5〜10ns
動作環境温度:-20〜70℃、湿度:5〜90% (結露なきこと)
防塵防水性能IP68
アース線の長さ(m)約1(Y型端子)
保存環境温度:-30〜80℃、湿度:5〜90%(結露なきこと)
動作電圧DC57V / 0.65A (2芯)、1.3A (1芯)
データ転送速度10/100/1000Mbps (Half-duplex)、20/200/2000Mbps (Full-duplex)
RoHS指令(10物質対応)対応
耐インパルス8/20μs:10kA、10/700μs:6KV
ポートRJ-45 port2:10BASE-T、100BASE-TX、1000BASE-T
ESD保護8KV (接触)、15KV (気中)