羽根径(Φmm)255
風量調整2段階(強モード/弱モード)
電源(AC)100-240(50/60Hz)
付属品ACアダプタ(コード長1.8m)
質量(kg)3.1
消費電力(W)待機時:0.04(100W)、動作時:最大約16(100V)
寸法(幅W×奥行D×高さH)(mm)370×264×620
連続使用時間強:約5時間40分/弱:約7時間50分(18V用5.0Ahバッテリー使用時)、強:約4時間30分/弱:約6時間20分(14.4V用5.0Ahバッテリー使用時)
角度調整範囲スタンド:手動(0〜90°)
風速(m/min)強:190/弱:160
バッテリー容量(Ah)18V(5.0/3.0)、14.4V(5.0/3.0/2.0)
バッテリー電圧(V)14.4/18(デュアル)
タイマー設定オフタイマー3段階(1時間/2時間/4時間)
風向手動(左右各90°)
首振り自動(左右各36°)