仕様
最高pH = +14pH
最低pH = 0pH
pH分解能 = 0.01pH
最高pHの精度 = ±0.01pH
最高使用操作温度 = +60 ℃
最低測定温度 = 0℃
温度測定分解能 = 0.1℃
最高温度測定精度 = ±0.5 ℃
最大導電率 = 20mS/cm
最小導電率 = 0mS/cm
導電率分解能 = 0.01mS/cm
最高導電率精度 = ±2%
高さ = 36mm
multi-parameter probe, batteries, instruction manual, hard carrying case. Waterproof Multi-Parameter, Single Probe Water Testers - HI 991300 ; HI 991301. These instruments measure pH, conductivity, TDS and temperature in one easy to use meter, utilising a single probe. HI 991300 - measures low range conductivity and TDS HI 991301 - measures higher ranges Both instruments provide full scale pH readings Automatic calibration and temperature compensation Selectable EC/TDS conversion factor Adjustable conductivity temperature coefficient Dual level LCD Battery level and stability indicator Simple calibration procedure Probe is housed in a rugged plastic sheath with reinforced 1m rubber cable and stainless steel DIN connector