耐荷重(kg)160
質量(kg)29.8(バッテリー含まず)
セット内容本体(バッテリー付属)、ナイロンベルト(194cm)、バックル、荷締めベルト(400cm)日本語取扱い説明書
車輪径(Φmm)75/125
定格電圧(V)24
角度(°)最大階段角度:30〜35
定格電流(A)10
定格消費電力(W)240
床面高さ(mm)137.5
モーター24V 120W
荷台寸法(幅)(mm)460
ハンドル伸縮:2段階調節(最大805mm延長)、角度:最大180度調整
ハンドル高さ(mm)1310〜1850
連続使用時間(分)約80(80kgの荷物を載せた場合)
バッテリー容量(Ah)15.6
昇降速度(m/分)上昇時:約28段 8.6、下降時:約28段 8.6
保証期間12ヶ月
充電器出力29.4V 2A
充電器入力100-240V(50/60Hz) 2.5A
充電時間(時間)約3〜4
耐久性6階建ての階段を一回上がって下りて(1日1回)、1800回程度
荷台寸法(奥行)(mm)600