原材料本かつお:調味顆粒(砂糖、食塩、麦芽糖、鰹節粉、小麦粉、醤油、鰹節エキス、酵母エキス)(国内製造)、味付鰹削り節、ごま、フレーク(でん粉、砂糖、食塩、海苔、脱脂大豆、植物油脂)、海苔/調味料(アミノ酸等)、カラメル色素、クチナシ色素、酸化防止剤(ビタミンE)、カロチノイド色素、香料、酸味料
紅鮭:調味顆粒(乳糖、食塩、砂糖、鮭パウダー、麦芽糖、小麦粉、鮭エキス、抹茶、酵母エキス)(国内製造)、フレーク(でん粉、小麦粉、砂糖、食塩、海苔、植物油脂、脱脂大豆)、ごま、海苔、鮭フレーク(紅鮭、鮭、食塩、植物油脂、乳糖、砂糖、酵母エキス)/調味料(アミノ酸等)、クチナシ色素、カロチノイド色素、紅麹色素、香料、酸化防止剤(ビタミンE)
わさび:調味顆粒(砂糖、麦芽糖、小麦粉、食塩、鰹節粉、粉わさび、醤油、抹茶、鰹節エキス、酵母エキス、塩蔵茎わさび)(国内製造)、ごま、フレーク(でん粉、砂糖、小麦粉、食塩、海苔、植物油脂、脱脂大豆)、味付鰹削り節パウダー、海苔/調味料(アミノ酸等)、カラメル色素、クチナシ色素、香料、酸化防止剤(ビタミンE)、フラボノイド色素、カロチノイド色素、酸味料
焼たらこ:調味顆粒(乳糖、食塩、小麦粉、砂糖、いかパウダー、麦芽糖、魚介エキス、酵母エキス、抹茶、まだらこパウダー、植物性たん白加水分解物、醤油加工品)(国内製造)、フレーク(でん粉、砂糖、食塩、海苔、脱脂大豆、植物油脂)、ごま、海苔、味付たらこ/調味料(アミノ酸等)、クチナシ色素、香料、紅麹色素、カロチノイド色素、酸化防止剤(ビタミンE)、カラメル色素
海苔たまご:調味顆粒(砂糖、麦芽糖、小麦粉、食塩、乳糖、鰹節粉、抹茶、昆布粉、粉末醤油、みりん、植物油脂)(国内製造)、玉子そぼろ、ごま、フレーク(でん粉、砂糖、食塩、海苔、脱脂大豆、植物油脂)、海苔、味付鰹削り節パウダー/調味料(アミノ酸等)、カラメル色素、クチナシ色素、酸化防止剤(ビタミンE)、香料、カロチノイド色素、酸味料
栄養成分本かつお:エネルギー4kcal たんぱく質0.3g 脂質0.1g 炭水化物0.6g 食塩相当量0.2g
紅鮭:エネルギー6kcal たんぱく質0.24g 脂質0.08g 炭水化物1.1g 食塩相当量0.3g
わさび:エネルギー5kcal たんぱく質0.3g 脂質0.14g 炭水化物0.7g 食塩相当量0.2g
焼たらこ:エネルギー5kcal たんぱく質0.2g 脂質0.06g 炭水化物1.0g 食塩相当量0.3g
海苔たまご:エネルギー6kcal たんぱく質0.2g 脂質0.14g 炭水化物0.9g 食塩相当量0.2g