セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、ゴム足(4個)、USB抜け防止器具キット(USB抜け防止器具×1、結束バンド×2、両面テープ×4)、梱包内容、本製品をお使いの前に、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)
質量(kg)1.7
定格周波数(Hz)50/60
定格入力電圧(V)AC100〜240
外形寸法(幅W×奥行D×高さH)(mm)210×220×42.5(突起部含まず)
準拠規格IEEE 802.3 10BASE-T、IEEE 802.3u 100BASE-TX、IEEE 802.3z 1000BASE-SX/LX、IEEE 802.3ab 1000BASE-T、IEEE 802.3ah 1000BASE-BX10、IEEE 802.3x Flow Control、IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tree、IEEE 802.1Q-2005 VLAN Tagging、IEEE 802.1AX-2008 Link Aggregation(static and dynamic)
インターフェース【WAN】10/100/1000BASE-T(RJ-45コネクター) ×2、オートネゴシエーション、10M/100M Full/Half固定設定、1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット ×2、バイパスポート(RJ-45コネクター)×2【LAN】10/100/1000BASE-T(RJ-45コネクター)×8、オートネゴシエーション、10M/100M Full/Half固定設定、1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定【コンソール 】RS-232(RJ-45コネクター)×1【USB】USB2.0、タイプA(メス)コネクター、最大給電電流700mA×1【SDHC】SDHCカードスロット×1
定格入力電流(A)0.9(最大0.44実測値)
メモリー容量メインメモリー:1GByte、フラッシュメモリー:4GByte、NVS:512KByte
安全規格UL60950-1,CSA-C22.2 No.60950-1
EMI規格VCCI クラスA
動作温度(℃)0〜50
動作湿度(%)80以下(結露なきこと)
アズワン品番64-3712-59
プロトコルルーティング対象:IPv4、IPv6
入力電圧範囲(V)AC90〜264
通信速度10Mbps/100Mbps/1000Mbps