セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、19インチラックマウントキット(1式)、本製品をお使いの前に、梱包内容、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)
質量(kg)4.7
定格周波数(Hz)50/60
定格入力電圧(V)AC100〜240
外形寸法(幅W×奥行D×高さH)(mm)440×290×44
準拠規格IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX/FX,IEEE 802.3ah 100BASE-BX, IEEE 802.3z 1000BASE-LX/SX,IEEE 802.3ab 1000BASE-T, IEEE 802.3ah 1000BASE-BX10,IEEE 802.3x Flow Control,IEEE 802.3af Power over Ethernet,IEEE 802.3at Power over Ethernet+,IEEE 802.3az Energy-Efficient Ethernet,IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tree,IEEE 802.1Q-2005 VLAN Tagging, Multiple Spanning Tree,IEEE 802.1X Port Based Network Access Control,IEEE 802.1AB Link Layer Discovery Protocol,IEEE 802.1AX-2008 Link Aggregation (static and dynamic),IEEE 802.1p Class of Service, priority protocol
定格入力電流(A)6.4(最大5.8実測値)
安全規格UL60950-1,CSA-C22.2 No.60950-1
EMI規格VCCI クラスA
動作温度(℃)0〜50
動作湿度(%)5〜90(結露なきこと)
アズワン品番64-3712-91
入力電圧範囲(V)AC90〜264
通信速度10Mbps/100Mbps/1000Mbps
ポート10/100/1000BASE-T(RJ-45コネクター)×24(PoE-OUT)、オートネゴシエーション、10M/100M Full/Half 固定設定、1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット×4、RS-232 (RJ-45コネクター)×1、SDHCカードスロット ×1