付属品スコップ×1
仕様約20席
材質[外装]前面、側面>SUS430(クリアー塗装)/天面>SUS430/後面>電気亜鉛メッキ鋼板/扉>SUS430(クリアー塗装)、[貯氷庫内装]ABS樹脂
質量(kg)約51
電源単相100V
外形寸法(幅W×奥行D×高さH)(mm)500×450×800
配管口径【給水口】G1/2【排水口】フレキシブルホース 先端内径25mm、外径29mm
調節範囲(mm)【台脚】15〜35
コンセント接地形2極差込み 15A 125V
貯氷量(kg)約15.5(自然落下時・約9)
製氷能力【周囲温度20℃ 水温15℃】約37/40kg/日【周囲温度30℃ 水温25℃】約31/35kg/日
消費水量(m3/日)【周囲温度20℃ 水温15℃】約0.073/0.080【周囲温度30℃ 水温25℃】約0.061/0.068
放熱量(W)390/429