仕様●マイクロ波:10.525GHz ±15MHz●許容導波管長:25m以下(送、受信合計)●導波管エアブロー:【エアー質】工業用クリーンエアー【エアー量】20リットル/分、【耐エアー圧】980kPa(但しMAR-251形アンテナを使用する場合)
質量(kg)制御部/約10、アンテナ/約11
形式【制御部】MBX-301CA 【アンテナ】MAR-201(エアパージなし)、MAR-251(エアパージ付)【導波管】MWG-25(シームレス・2m長)、MFG-20(フレキシブル・0.5m長)【継手】MSJ-20(ソケット)、MBJ-20(エルボ)、MCJ-20(45゜エルボ)
消費電力4.5VA以下
検出距離(mm)アンテナ面より約300
接続M4ねじ端子、グランド付ハブボディ(穴径Φ18)
電源電圧(V)AC100〜110/AC200〜220(+10%、-10%、50/60Hz)
制御出力【接点出力】1Cリレー接点(AC250V 3A、DC30V 5A、cosΦ=1)/【無接点出力】フォトカプラ(75V 100mA)
応答時間【接点出力】10ms、【無接点出力】3ms
使用周囲温度(℃)制御部/-10〜+60、アンテナ及び導波管/-20〜+600
アラーム出力1Cリレー接点(AC250V 3A、DC30V 5A、cosΦ=1)※停電または回路の故障により、マイクロ波の発信を停止した場合に出力。
応差の距離1〜30mm可調整
検出物体反射面が50mm×50mm以上の鋼材
表示灯電源表示灯、動作表示灯、アラーム表示灯、5段階受信レベル表示灯※ ※受信レベルを5段階に表示。
ケースアンテナ/青銅製鋳物、制御部/アルミダイカスト製