質量(kg)325
形式刈刃:回転式/フリーナイフ(両面刃付)
寸法(長さL×幅W×高さH)(mm)1885×1020×920
方式走行:2WD
刈り幅(mm)975
回転速度(min-1[r.p.m])3600
エンジン形式(形式/始動方式)空冷4サイクルV型2気筒OHVガソリン/セル
エンジン出力(PS/kW)ネット値15.5(21.1)
走行速度(km/h)前進:低速:0〜8.0 高速:0〜14.2/後進:低速:0〜5.3 高速:0〜9.5
刈高調整(mm)0〜150(無段階調節)
排気量(cm3)653