The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties
The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film
3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up to 60 % Vibration proof in wind power plants and during transport Optical connection check - lever closed:successfully contacted 2.5 mm2 up to 25 mm2 with wire-end sleeve Defined continuous contact force through spring technology Stainless steel spring Corrosion proof Fast and easy lever-operated wire connection Copper alloy for conductor material UL and cUL。