The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins
The pins are made from copper alloy and has gold plating
The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system。