付属品カプラープラグR1/4"、オイルポット、六角棒レンチ4mm、パイプシール(シールテープ)
仕様ストローク数:約2800rpm
材質本体:アルミダイキャスト、刃:SK-5
全長(mm)220
質量(kg)1.2
使用圧力(MPa)0.58
切断能力(mm)スチール:1.2、アルミ:1.6、ステンレス版付加
寸法(幅W×奥行D×高さH)(mm)220×45×160
空気消費量(L/min)約112
吸入口サイズRc1/4"
アズワン品番64-2205-61
使用コンプレッサ1.10kW
推奨ホース内径(Φmm)6.5以上