入出力信号入力レンジ/0~5V、1~5V、0~10V、-10~+10V、0~20mA、4~20mA
出力レンジ/1~5V、0~10V、-10~+10V、0~20mA、4~20mA
総合精度電圧/±0.2%FS(25℃)、±0.5%FS(0~55℃)
電流/±0.3%FS(25℃)、±0.7%FS(0~55℃)
種別アナログ入出力ユニット入出力点数入力4点処理能力平均化処理機能/あり仕様断線検知機能:あり適合規格-分解能6000絶縁方式アナログ入出力と内部回路間/フォトカプラ絶縁(ただし、アナログ入出力信号間は非絶縁)負荷抵抗-インピーダンス(Ω)電圧/1M以上、電流/約250変換周期(ms)2/点(8/4点)変換内容-