内容量1個
仕様Built-in magnet:(D) With magnet、Bore size:160mm、Stroke:100mm、Auto switch:F5PW Solid state-Diagnostic indication (2-color indication)-Indicator light:Yes-Grommet-3 wire (PNP)-In line、Lead wire length:(-) 0.5 m、Number of auto switches:(-) 2 pcs
注文コード66622317
品番C95SDB160-100-F5PW