内容量1個
仕様Built-in magnet:(D) With magnet、Bore size:100mm、Stroke:300mm、Auto switch:A54 Reed-General-Grommet-Indicator light:Yes-2 wire-In line、Lead wire length:(-) 0.5 m、Number of auto switches:(-) 2 pcs、Stroke option:Manufacturable stroke
注文コード66624189
品番C95NDB100-300-D-A54