内容量1個
仕様Built-in magnet:(D) With magnet、Bore size:32mm、Stroke:200mm、Auto switch:M9PW Solid state-Diagnostic indication (2-color indication)-Grommet-Indicator light:Yes-3 wire(PNP)-In line、Lead wire length:(-) 0.5 m、Number of auto switches:(-) 2 pcs、Stroke option:
注文コード66625923
品番C95NDF32-200-D-M9PW