最大積載量(kg)800
ロードホイール(外径Φ×幅W)(mm)80×73(ウレタン)
最高位(mm)2500
最低位(mm)80/97(フォークを脚部にかぶせた場合)
フォーク長さ(mm)800
バッテリーDC12V・120AH/5HR
全高H(mm)1835
ステアリングホイール(外径Φ×幅W)(mm)200×42(ウレタン)
車体質量(kg)420
上昇時間(秒)14〜300
全長F(mm)1520
フォークスライド外幅D(mm)270〜825
フォークロードセンターC(mm)400
脚寸法外幅E1(mm)800
脚寸法内幅E2(mm)600
全幅G(mm)905