最大積載量(kg)350
ロードホイール(外径Φ×幅W)(mm)80×38(ウレタン)
最高位(mm)2500
最低位(mm)80/95(フォークを脚部にかぶせた場合)
フォーク長さ(mm)650
バッテリーAC200V3相
全高H(mm)1745
ステアリングホイール(外径Φ×幅W)(mm)150×45(ステレオ)
車体質量(kg)175
上昇時間(秒)27
全長F(mm)1180
フォークスライド外幅D(mm)165〜640
フォークロードセンターC(mm)350
脚寸法外幅E1(mm)619
脚寸法内幅E2(mm)503
全幅G(mm)665