仕様●Color:Pink●Description:Small●Φ43-61mm●Diameter(Metric)Outer:7.33cm●Material:Silicone●For Use With(Application):To cover open lab vessels●For Use With(Equipment):Beakers, Bottles, Cylinders, Erlenmeyer Flask●Height(Metric):14.99cm●Length(Metric):16cm
アズワン品番65-4341-71