備考絶対圧力:±50Pa(30〜110kPa、0〜+65℃)、±80Pa(30〜110kPa、=20〜0℃)/相対圧力:±3.9Pa(Ultra High Accuracy)
電源電圧4.0V
精度圧力精度:±50Pa(0〜65℃時)
分解能圧力:0.06Pa
温度精度-2〜2℃(30〜110kPa、ー20〜+65℃時)
測定圧力30〜110kPa
動作範囲Vopr:1.71〜3.6V、Vio:1.20〜3.6V
圧力(kPa)圧力検出範囲:30〜110
温度分解能(℃)0.0002
保存温度範囲(℃)-40〜+85(氷結・結露なきこと)
保存湿度範囲10〜95%RH(氷結・結露なきこと)
ノイズレベル1.3Pa(Ultra High Accuracy)
定格温度(℃)25
RoHS指令(10物質対応)対応
消費電流【動作時】圧力測定時:640〜800μA/温度測定時:410〜520μA、【スリープ時】1.1〜2.3μA
動作温度範囲(℃)-40〜+85
通信インターフェースI2C