ストローク(mm)100
揚力(kN)1000
質量(kg)約50
受圧面積(cm2)143.14
所要油量(mL)1430
最低高さH(mm)275
シリンダ外径D(Φmm)180
シリンダ内径d(Φmm)135
カラーネジ径a(mm)M180×3
カラーネジの長さj(mm)70
ベースネジ径c(mm)4-M12×18L
ロッド径f(Φmm)115
サドル径o(Φmm)100
ポートまでの高さL(mm)60
ポートネジmNPT3/8
付属カップラB-6JG
推奨ポンプ手動:TWA-2.3、電動:GH1