ストローク(mm)350
揚力(kN)2000
質量(kg)約198
受圧面積(cm2)283.53
所要油量(mL)約10000
最低高さH(mm)620
シリンダ外径D(Φmm)250
シリンダ内径d(Φmm)190
カラーネジ径a(mm)M250×4
カラーネジの長さj(mm)80
ロッドネジ径b(mm)M90×3
ロッドネジの長さk(mm)55
ベースネジ径c(mm)4-M16×25L
サドル径o(Φmm)127
ポートまでの高さL(mm)80
ポートネジmNPT3/8
引力(kN[tf])900(90)
ベースネジの長さn(mm)160
付属カップラブッシング+B-9J
推奨ポンプ電動:GH3
ポート間距離(mm)416