ストローク(mm)350
揚力(kN)500
質量(kg)約42
受圧面積(cm2)70.88
所要油量(mL)約2480
最低高さH(mm)525
シリンダ外径D(Φmm)125
シリンダ内径d(Φmm)95
カラーネジ径a(mm)M125×2
カラーネジの長さj(mm)50
ロッドネジ径b(mm)M45×2
ロッドネジの長さk(mm)31
ベースネジ径c(mm)M45×2
サドル径o(Φmm)65
ポートまでの高さL(mm)55
ポートネジmNPT3/8
引力(kN[tf])220(22)
ベースネジの長さn(mm)31
付属カップラB-6JG
推奨ポンプ手動:TWAD-6、電動:GH1/GH2/GH3
ポート間距離(mm)388