ストローク(mm)150
揚力(kN)700
質量(kg)約32
受圧面積(cm2)98.52
所要油量(mL)1480
最低高さH(mm)285
シリンダ外径D(Φmm)146
シリンダ内径d(Φmm)112
カラーネジ径a(mm)M146×3
カラーネジの長さj(mm)60
ベースネジ径c(mm)4-M12×18L
ロッド径f(Φmm)95
サドル径o(Φmm)80
ポートまでの高さL(mm)30
ポートネジmNPT3/8
付属カップラB-6JG
推奨ポンプ手動:TWA-2.3、電動:GH1