ストローク(mm)40
揚力(kN)1000
質量(kg)約38
受圧面積(cm2)144.51
所要油量(mL)578
最低高さH(mm)190
シリンダ外径D(Φmm)200
シリンダ内径d(Φmm)155
ロッドネジ径b(mm)M85×2
ロッドネジの長さk(mm)45
ベースネジ径c(mm)4-M16×17L
ロッド径f(Φmm)125
サドル径o(Φmm)110
ポートまでの高さL(mm)27
ポートネジmNPT3/8
付属カップラブッシング+B-9J
センターホール(mm)55
推奨ポンプ手動:TWAD-0.9、電動:GH1
ポート間距離(mm)83