ストローク(mm)50
揚力(kN)1000
質量(kg)約55
径(Φmm)キャップ:110
受圧面積(cm2)143.14
所要油量(mL)720
最低高さH(mm)328
シリンダ外径D(Φmm)180
シリンダ内径d(Φmm)135
カラーネジ径a(mm)M180×3
カラーネジの長さj(mm)70
ロッドネジ径b(mm)M90×3
ロッドネジの長さk(mm)50
ロッド径f(Φmm)95
ポートまでの高さL(mm)50
ポートネジmRc1/2
引力(kN[tf])500(50)
付属カップラB-9J
推奨ポンプ手動:TWAD-1.3、電動:GH2
ポート間距離(mm)105