DSCope

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69104089 品番109990075
参考基準価格(税別)¥48,500 販売価格(税込) ¥52,778
販売価格(税別)
47,980

DSCope is an open source USB-based oscilloscope. It's specially designed for makers with professional specifications and an affordable price. DSCope can be used in academic、experiment、electronics maintenance、engineering task etc.
DSCope has a pocket size(101mm74mm16mm)、which make it to be an ideal replacement to clunky traditional oscilloscope、and help you to save a big area for your working desktop.
DSCope works with your PC、MAC or even windows tablet through USB interface、which bring a big screen oscilloscope to you without any extra cost.
Features:Open source
Unibody aluminum shielded case
Auto zero skew adjustment
upgradable Hardware
Advanced digital trigger
Deep sample depth
USB interface、USB powered
Two channels
Signal Generator
Specification:Analog Bandwidth:50MHz
Max Sample rate:200MHz @ 1 Channel / 100MHz @ 2 Channels
Max Sample Depth:1M(real-time mode)/ 16M(single mode)
Coupling:AC / DC / Ground
Input Characteristics:1MΩ // 〜15 pF
Protected Voltage:±100 V(DC+AC peak)
Vertical Sensitivity:10mV/div 〜 2V/div(x1)/ 100mV/div 〜 20V/div(x10)
Horizontal Sensitivity:10nS/div 〜 10S/div
Triggering Mode:Auto、Single、And、Or
Rising/Falling Edge trigger
Vertical precise、horizontal precise measurement
Waveform functions auto measurement:max、min、frequency、period
Support OS:windows、Linux、OS X
Dimension:101×74×16 mm
Part List:DSCope:x 1
USB cable:x 1
P6100 probes:x 2
Adjustment tool:x 1

アズワン品番67-0462-29

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「オシロスコープ」にはこんなカテゴリがあります

シェアする