商品レビューを投稿する内容量1袋(10個)注文コード69296424品番151-02659 FMB4APT-I-PA66HS-BK
参考基準価格(税別)¥4,080販売価格(税込)¥4,398販売価格(税別)
FlexTack cable tie mounts can be successfully applied to a variety of high- and low-energy surfaces such as glass, metals (including painted, varnished or powder-coated surfaces) as well as plastics
FlexTack provides a reliable fixing solution where it is impractical to use screws or bolts
The unique design in combination with the special acrylate adhesive makes professional cable management easy.Flexible Mount for round and angled surfaces FMB mounts with homogeneous system of acrylic adhesive Allows greater design freedom and offers uniform stress distribution along with weight reduction Adhesive with high cohesive strength combined with good weathering resistance Innovative fixing solution for high and low energy surfaces Protection foil with finger lift for easy peel off 4-way entry for cable tie for quicker and more flexible installation FlexTack Cable tie mounts are also suitable for high energy surfaces like metal or glass.