曜日別特売
ROB-13207 Cable Carrier - 10x15mm 0.5m Length SPARKFUN 69688449

ROB-13207 Cable Carrier - 10x15mm 0.5m Length SPARKFUN 69688449
ROB-13207 Cable Carrier - 10x15mm 0.5m Length SPARKFUN 69688449
ROB-13207 Cable Carrier - 10x15mm 0.5m Length SPARKFUN 69688449

Cable Carrier - 10x15mm 0.5m Length

商品レビューを投稿する
返品不可
内容量1個注文コード69688449品番ROB-13207
大変申し訳ございませんが、只今品切れしております。
2026年7月上旬より順次出荷を予定しております。
参考基準価格(税別)¥4,670販売価格(税込)¥5,058
販売価格(税別)
4,598

Description
No, this isn't a tank tread, this is a 0.5m long Cable Carrier with 10x15mm bits composing its main body and two screw fasteners at each end for efficient mounting. Sometimes called a "drag chain," each carrier can be used in projects with a large number of moving parts to protect internally installed cables, pipes, or tubes so they can be bent and moved while remaining protected. Cable carriers can most commonly been found in 3D printers and CNC machines but they can be used in any situation where you need cables or tubes to bend without risk of them being damaged or wearing out prematurely.
This specific cable carrier offers inner dimensions of 10mm(height)by 15mm(wide), an outer width of 22mm, and a bend radius of 20mm. Additionally, these carriers are thin enough to fit into an Actobotics channel, making custom slide machines or other projects even easier to manage. Much like a chain, individual links can be added or removed to make custom lengths.
Features
Inner Bit Height:10mm
Inner Bit Width:15mm
Outer Bit Height:14
Outer Bit Width:22mm
Minimum Bend Radius:20mm
Reinforced Nylon Structure

アズワン品番67-0426-29
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする