全長(mm)57〜62
電源単3電池×4本(付属)
使用圧力(MPa)チャージングホース(3本組):5.17、ミニコントロールバルブ:3.0
精度フルスケールの±0.5% ±1℃(-20〜+85℃)
温度測定範囲(℃)表面:-40〜125
全長(cm)100(赤・青・黄)
冷媒適用:R407H、R23、R290、R1234yf、R442A、R134a、R123、R452B、R438A、R421A、R453a、R401B、R1233zd、R410A、R407A、R407C、R452A、R401A、R422C、R427a、R422B、R424A、R125、R414B、R404A、R408A、R448A、R422D、R12、R114、R421B、R449A、R409A、R420A、R444B、R32、R454A、R124、R402A、R450A、R407F、R416A、R13、R437A、R1234ze、R454B、R402B、R22、R434A、R454C、R455A、R458A、R500、R502、R503、R507、R513A、R600a、R718 (H2O)【ミニコントロールバルブ】適用:R410A・R32
サイズ(mm)210×121×60(H)
接続ポート径UNF7/16”×3(1/4”フレア)
ねじサイズUNF1/2-20(5/16”フレア)
接続径ミニコントロールバルブ:UNF1/2-20×UNF1/2-20
設定圧力分解能(MPa)0.001
圧力範囲(MPa)-0.1〜6.0(過負荷6.5MPa)