適合CATV(10〜770MHz)、FM・VHF、UHF、BS、CS、デジタル放送
種別1分岐器・屋内用・IN/OUT電流通過型
外形寸法(高さH×幅W×奥行D)(mm)54×51×20
電流容量(A)1(DC15VまたはAC30V)
RoHS指令(10物質対応)対応
電圧定在波比(10〜76)2、(76〜〜770)1.8、(770〜1489)2、(1489〜2681)2、(2681〜3224)2.5
挿入損失(dB)(10〜76)1.4、(76〜222)1.2、(222〜770)1.3、(770〜1489)1.5、(1489〜2150)2.2、(2150〜2681)2.6、(2681〜3224)3.5
結合量(dB)(10〜76)10.5、(76〜222)10.5、(222〜770)10.5、(770〜1489)10.8、(1489〜2150)11.5、(2150〜2681)12.8、(2681〜3224)15
逆結合阻止量(dB以上)(10〜76)18、(76〜222)25、(222〜770)20、(770〜1489)18、(1489〜2150)17、(2150〜3224)16