適合CATV(10〜770MHz)、FM・VHF、UHF、BS、CS
種別2分岐器・屋内用・全端子直流電流カット型
外形寸法(高さH×幅W×奥行D)(mm)54×51×20
RoHS指令(10物質対応)対応
電圧定在波比(10〜76)2.5、(76〜300)1.6、(300〜770)1.6、(1000〜1489)1.8、(1489〜2150)2.0、(2150〜2681)2.0、(2681〜3224)2.5
端子間結合損失(dB)(10〜76)13、(76〜300)20、(300〜770)18、(1000〜1489)15、(1489〜2150)15、(2150〜2681)15、(2681〜3224)15
挿入損失(dB)(10〜76)2.5、(76〜300)2.0、(300〜770)2.5、(1000〜1489)3.0、(1489〜2150)4.5、(2150〜2681)6.0、(2681〜3224)6.5
結合量(dB)(10〜76)12、(76〜300)11、(300〜770)12、(1000〜1489)13、(1489〜2150)14、(2150〜2681)15、(2681〜3224)16.5
逆結合阻止量(dB以上)(10〜76)15、(76〜300)25、(300〜770)20、(1000〜1489)18、(1489〜2150)16、(2150〜2681)16、(2681〜3224)16