外形寸法(mm)326×202×305
槽内寸法(mm)300×150×150(限水位指示線まで:120)
本体質量(kg)約5.5
電源(V)AC100(50/60Hz)
材質キャビネット/塗装鋼板(底/アルミ合金、操作パネル/ABS樹脂)、槽/ステンレス鋼(SUS304)
液量(L)約4.5(上限水位指示線まで)
温度範囲(℃)5〜60
タイマー設定洗浄:1〜60分(1分毎に設定可能)
加湿機能20〜60℃(ヒーター付きの機種のみ)
振動子超音波:40kHz(ボルト締め振動子)
高周波出力(W)最大150・37kHz
寸法(mm)スノコ:約270×120×19
付属品ステンレス製フタ×1個、電源プラグソケット×1個
仕様洗浄液、用水:市水、洗浄剤:中性洗浄液、弱アルカリ性洗浄液(pH12未満)、不燃性有機溶剤(間接洗浄のみ)、弱酸性洗浄液(pH3以上・間接洗浄のみ)
アズワン品番0-5756-25