適合タンクおよびホルダ:KST-293-10 KST-293-10-UH KST-293-10-JA KST-293-10-DR KST-410-20-DR
材質接液部:SUS304
質量(kg)17.5
取付エアモーターと攪拌シャフトの接続:125Aフェルール 攪拌シャフトと適応タンク・ホルダーの接続:4Sフェルール
最高使用圧力0.39MPa
空気消費量(m2/min)【窒素ガス】0.2(元圧:0.59MPa、回転速度:400rp)
最高使用温度(℃)60
シャフト長さ(mm)260
回転数制御範囲30〜400rpm
撹拌可能最高粘度最大10Pas
撹拌方式4枚羽根 100mmΦ
駆動源(MPa)0.20〜0.59