機能
BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III
- DIGI+ VRM
- LANGuard
- Overvoltage Protection
- SafeSlot Core
- Stainless-Steel Back I/O
ASUS Q-Design
- Q-DIMM
- Q-Slot
ASUS Thermal Solution
- M.2 heatsink
- VRM heatsink design
AURA Sync
- AURA RGB headers
- Addressable Gen 2 RGB headers
オーディオ機能
ALC887/897
Realtek ALC897/887 7.1 Surround Sound High Definition Audio CODEC
- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking
- Supports up to 24-Bit/192 kHz playback
Audio Features
- Audio Shielding
- Premium Japanese audio capacitors
- Dedicated audio PCB layers
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
USBタイプ
Rear USB:Total 6 ports
2 x USB 3.2 Gen 1 ports (2 x Type-A)
4 x USB 2.0 ports (4 x Type-A)
Front USB:Total 6 ports
1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports
2 x USB 2.0 headers support additional 4 USB 2.0 ports
ストレージ
Supports 1 x M.2 slot and 4 x SATA 6Gb/s ports
Intel H510 Chipset
M.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)
4 x SATA 6Gb/s ports
The M.2 slot shares bandwidth with the SATA6G_2 port. When a device in SATA mode is installed on the M.2 slot, the SATA6G_2 port cannot be used.
内蔵グラフィックス
1 x DisplayPort 1.4
1 x D-Sub
1 x HDMI 2.0
Graphics specifications may vary between CPU types.
Intel 11th & 10th Gen processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any update.
Only Intel 11th Gen processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz. Please refer to www.intel.com for any updates.
対応ソフトウェア
ASUS Exclusive Software
Armoury Crate
- AURA Creator
- AURA Sync
AI Suite 3
- Performance and Power Saving Utility
TurboV EVO
EPU
DIGI+ VRM
Fan Xpert 2+
- EZ update
ASUS CPU-Z
AI Charger
DAEMON Tools
Norton Anti-virus software (Free Trial version)
WinRAR
UEFI BIOS
ASUS EZ DIY
- ASUS CrashFree BIOS 3
- ASUS EZ Flash 3
- ASUS UEFI BIOS EZ Mode
商品状態※理由あり(未使用・未開封)
特記※【ワケあり】理由ありの返品不可商品になります。詳細は商品状態欄をご確認ください。
OSWindows 10 64bit
Wi-Fi1 x Intel I219-V 1Gb Ethernet