仕様CS・BS出力端子―入力端子間通電(最大DC15V・0.8A)、入力側1.5mケーブル付
寸法(幅W×奥行D×高さH)(mm)29×14×337.5
周波数帯域(MHz)10〜76、76〜770、1032〜1489、1489〜2150、2150〜2681、2681〜3224
電圧定在波比【10〜76MHz】1.8、【76〜770MHz】1.8、【1032〜1489MHz】2、【1489〜2150MHz】2.5、【2150〜2681MHz】2.5、【2681〜3224MHz】2.5
インピーダンス(Ω)(入出力)75/F型
通過帯域損失(dB以下)【10〜76MHz】1、【76〜770MHz】1.5、【1032〜1489MHz】1.6、【1489〜2150MHz】1.8、【2150〜2681MHz】2.4、【2681〜3224MHz】3.3
阻止帯域減衰量(dB以上)【10〜76MHz】12、【76〜770MHz】20、【1032〜1489MHz】20、【1489〜2150MHz】20、【2150〜2681MHz】20、【2681〜3224MHz】20