寸法A(mm)M6
寸法B1(mm)57
外径D(Φmm)42
寸法D1(mm)65
寸法H(mm)12
寸法L1(mm)69
寸法PCD(mm)53
寸法d1(mm)5.5
寸法d2(mm)9.5
寸法dc(mm)15.5
寸法dp(mm)18.8
寸法h(mm)5.5
質量(kg)(ナット)0.67
ねじ長さ(mm)810
質量(kg/m)(軸)1.81
負荷回路数(列×巻)1×2.5
剛性K(N/μm)190
ねじ軸・慣性モーメント/mm(kg・cm2/mm)8.09×10-4
リード(mm)10
基本定格荷重(kN)(Ca)7.8、(C0a)15.9
ねじ軸外径(Φmm)18