寸法B1(mm)22
寸法D(Φmm)20
寸法D1(Φmm)40
寸法H(mm)6
寸法K(mm)3
寸法L(mm)218
寸法L1(mm)28
寸法PCD(mm)30
寸法Tw(mm)24
寸法d(Φmm)8
寸法d1(mm)4.5
寸法d2(mm)8
寸法d3(mm)8.3
寸法d4(mm)6.2
寸法dc(Φmm)6.4
寸法dp(Φmm)8.3
寸法h(mm)4
寸法l0(mm)135
寸法l1(mm)25
寸法l2(mm)55
寸法l3(mm)138
負荷回路数(列×巻)1×3.7
リード(mm)2
基本定格荷重C(kN)2.5
基本定格荷重Co(kN)4.2