寸法B1(mm)22
寸法D(Φmm)23
寸法D1(Φmm)43
寸法H(mm)6
寸法K(mm)3
寸法L(mm)183
寸法L1(mm)28
寸法PCD(mm)33
寸法Tw(mm)27
寸法d(Φmm)10
寸法d1(mm)4.5
寸法d2(mm)8
寸法d3(mm)10.3
寸法d4(mm)8.2
寸法dc(Φmm)8.6
寸法dp(Φmm)10.3
寸法h(mm)4
寸法l0(mm)95
寸法l1(mm)25
寸法l2(mm)60
寸法l3(mm)98
負荷回路数(列×巻)1×3.7
リード(mm)2
基本定格荷重C(kN)2.8
基本定格荷重Co(kN)5.3