ストローク(mm)ジョー:40(直径)
寸法(mm)J4:40、J5:30.5、J6:12、J7:4.5、J8:Φ10(Φ)/15(深さ)
流体消費量:272.2(cm3/往復)
寸法L(mm)M3
定格圧力(MPa)使用空圧:0.2〜0.8
寸法A(mm)235
寸法D(mm)100
寸法E(mm)145
寸法B(mm)236(Max)/196(Min)
寸法C(mm)98
本体質量(kg)5.14
繰返し精度(mm)±0.01
寸法M(mm)66
寸法N(mm)50
寸法G(mm)46
寸法K(mm)97
寸法Q(mm)95
寸法R(mm)50
測定距離(mm)20
寸法J1(mm)59.5
周囲温度(℃)5〜60
H(mm)40
寸法J2(mm)36
寸法J3(mm)M10(Φ)/15(深さ)
把持力(N)2700(外径把持)/2870(内径把持)