ストローク(mm)ジョー:26.4(直径)
寸法(mm)J4:8、J5:10(h7)、J6:4、J7:M6、J8:15
流体消費量:152(cm3/往復)
寸法L(mm)32
定格圧力(MPa)使用空圧:0.2〜0.8
寸法A(mm)150
寸法D(mm)116
寸法E(mm)53
寸法B(mm)60.4
寸法C(mm)87
本体質量(kg)2.45
寸法T(mm)Φ11
繰返し精度(mm)±0.008
寸法M(mm)40
寸法N(mm)22
寸法G(mm)52.5
寸法K(mm)M3
寸法Q(mm)53.5
寸法R(mm)0.5
寸法U(mm)9
測定距離(mm)10
寸法J1(mm)39.5
周囲温度(℃)5〜60
H(mm)30
寸法J2(mm)21
寸法J3(mm)24
把持力(N)2000(外径把持)/1700(内径把持)