ストローク(mm)ジョー:32(直径)
流体消費量:505.8(cm3/往復)
寸法L(mm)M4
定格圧力(MPa)使用空圧:0.2〜0.8
寸法A(mm)Φ168
寸法S(mm)Φ75
寸法D(mm)86
寸法E(mm)85
寸法B(mm)98.5
寸法C(mm)99
本体質量(kg)4.53
寸法T(mm)Φ10(Φ)/17(深さ)
繰返し精度(mm)±0.01
寸法M(mm)Φ48
寸法N(mm)70
寸法G(mm)32
寸法K(mm)84.5
寸法Q(mm)43
寸法U(mm)Φ20(Φ)/3.2(深さ)
寸法V(mm)76(Max)/60(Min)
測定距離(mm)20
周囲温度(℃)5〜60
H(mm)59.5
把持力(N)6400(外径把持)/6900(内径把持)