使用荷重(t)1.3(60°以下)、0.8(90°<a<120°)
有効長L(m)1.5
質量(kg)2.18
チェーン径(Φmm)5
マスターリングM8W10
フックHSW5-6
寸法d(mm)11
寸法t(mm)90
寸法w(mm)65
寸法s(mm)10
寸法h(mm)21
寸法a(mm)17
寸法d1(mm)20
寸法d2(mm)10
寸法g1(mm)19
寸法b(mm)68
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)85
フック寸法h(mm)21
フック寸法a(mm)17
フック寸法b(mm)68
フック寸法d1(mm)20
フック寸法d2(mm)10
マスターリンクM8W10