使用荷重(t)3.2(60°以下)、2(90°<a<120°)
有効長L(m)1.5
質量(kg)5.79
チェーン径(Φmm)8
マスターリングM8W18
フックHSW7-8
寸法d(mm)19
寸法t(mm)160
寸法w(mm)95
寸法s(mm)14
寸法h(mm)27
寸法a(mm)19
寸法d1(mm)25
寸法d2(mm)11
寸法g1(mm)26
寸法b(mm)88
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)106
フック寸法h(mm)27
フック寸法a(mm)19
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)11
マスターリンクM8W18